Specifications
Dimensions
- Overall Length271 in
Details
- Construction TypeV-Ribbed
- Manufacturer Catalog Number2710M9
- MaterialPolybutadiene Rubber
- Number Of Ribs9
- Product TypeIndustrial Micro-V Belts
- SectionM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)