Motion
276-3M-11

MEGADYNE
276-3M-11

RPP, 3 mm Pitch, 276 mm Pitch Length, 11 mm Width, 92 Teeth, Chloroprene Material
Mi Item #10971252
MFR #276-3M-11
Price$17.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
276-3M-11

RPP, 3 mm Pitch, 276 mm Pitch Length, 11 mm Width, 92 Teeth, Chloroprene Material
Mi Item #10971252
MFR #276-3M-11

Mfr description
276-3M-11 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.85/each

Specifications

Dimensions

  • Overall Length
    276 mm
  • Overall Width  
    11 mm
  • Pitch
    3 mm
  • Pitch Length
    276 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    92
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)