Motion
27AT10/560

MEGADYNE
27AT10/560

AT10, 10 mm Pitch, 560 mm Pitch Length, 27 mm Width, 56 Teeth, Thermoset PU 88 ShA Material
Mi Item #10971258
MFR #27AT10/560
Price$89.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
27AT10/560

AT10, 10 mm Pitch, 560 mm Pitch Length, 27 mm Width, 56 Teeth, Thermoset PU 88 ShA Material
Mi Item #10971258
MFR #27AT10/560

Mfr description
27AT10/560 METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.49/each

Specifications

Dimensions

  • Overall Length
    560 mm
  • Overall Width  
    27 mm
  • Pitch
    10 mm
  • Pitch Length
    560 mm

Details

  • Belt Type
    AT10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    56
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)