1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
27AT5/420
AT5, 5 mm Pitch, 420 mm Pitch Length, 27 mm Width, 84 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
10971259
MFR #
27AT5/420
List Price
$64.68
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 27AT5/420
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
27AT5/420
AT5, 5 mm Pitch, 420 mm Pitch Length, 27 mm Width, 84 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
10971259
MFR #
27AT5/420
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$64.68
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
27AT5/420 METRIC TIMING BELT - MEGAPOWER
Specifications
Belt Type
AT5
Pitch
5 mm
Overall Length
420 mm
Overall Width
27 mm
Material
Thermoset PU 88 ShA
Number Of Teeth
84
Pitch Length
420 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data