Motion
2800-14MG-55

MEGADYNE
2800-14MG-55

14M, 14 mm Pitch, 2800 mm Pitch Length, 55 mm Width, 200 Teeth, High-Performance NBR Material
Mi Item #10971296
MFR #2800-14MG-55
Price$1,510.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2800-14MG-55

14M, 14 mm Pitch, 2800 mm Pitch Length, 55 mm Width, 200 Teeth, High-Performance NBR Material
Mi Item #10971296
MFR #2800-14MG-55

Mfr description
2800-14MG-55 RPP GOLD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,510.18/each

Specifications

Dimensions

  • Overall Length
    2800 mm
  • Overall Width  
    55 mm
  • Pitch
    14 mm
  • Pitch Length
    2800 mm

Details

  • Belt Type
    14M
  • Material
    High-Performance NBR
  • Number Of Teeth  
    200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)