Motion
2800PLT14M90

MEGADYNE
2800PLT14M90

14M, 14 mm Pitch, 2800 mm Pitch Length, 90 mm Width, 200 Teeth, Chloroprene Material
MI ITEM #10971343
MFR #2800PLT14M90
Price$2,579.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2800PLT14M90

14M, 14 mm Pitch, 2800 mm Pitch Length, 90 mm Width, 200 Teeth, Chloroprene Material
MI ITEM #10971343
MFR #2800PLT14M90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,579.50/each

Specifications

Dimensions

  • Overall Length
    2800 mm
  • Overall Width  
    90 mm
  • Pitch
    14 mm
  • Pitch Length
    2800 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    200

Overview

Mfr description
2800PLT14M90 RPC 14MM PLATINUM BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought