Overview
Mfr description
280J6OEM MULTI RIB 6 RIBS
Specifications
- SectionJ
- Overall Length28 in
- MaterialPolybutadiene Rubber
- Number Of Ribs6
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number280J6OEM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data