1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2840-8MG-36
8M, 8 mm Pitch, 2840 mm Pitch Length, 36 mm Width, 355 Teeth, High-performance NBR Material
MI ITEM #
10971403
MFR #
2840-8MG-36
Price
$410.28
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 2840-8MG-36
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2840-8MG-36
8M, 8 mm Pitch, 2840 mm Pitch Length, 36 mm Width, 355 Teeth, High-performance NBR Material
MI ITEM #
10971403
MFR #
2840-8MG-36
Mfr description
2840-8MG-36 RPP GOLD TIMING BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$410
.28
/each
Add to Cart
Specifications
Dimensions
Overall Length
2840 mm
Overall
Width
36 mm
Pitch
8 mm
Pitch Length
2840 mm
Details
Belt Type
8M
Material
High-performance NBR
Number Of
Teeth
355
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items