Motion
2840PLT8M35

MEGADYNE
2840PLT8M35

RPP, 8 mm Pitch, 2840 mm Pitch Length, 35 mm Width, 355 Teeth, Chloroprene Material
MI ITEM #10971408
MFR #2840PLT8M35
Price$503.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2840PLT8M35

RPP, 8 mm Pitch, 2840 mm Pitch Length, 35 mm Width, 355 Teeth, Chloroprene Material
MI ITEM #10971408
MFR #2840PLT8M35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$503.20/each

Specifications

Dimensions

  • Overall Length
    2840 mm
  • Overall Width  
    35 mm
  • Pitch
    8 mm
  • Pitch Length
    2840 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    355

Overview

Mfr description
2840PLT8M35 RPC 8MM PLATINUM BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought