Motion
285J13-MEG

MEGADYNE
285J13-MEG

Micro V-Belt - J Belt Section:, 13 Ribs, 28.50 in Overall Length, V-Ribbed
Mi Item #10971420
MFR #285J13-MEG
Price$52.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
285J13-MEG

Micro V-Belt - J Belt Section:, 13 Ribs, 28.50 in Overall Length, V-Ribbed
Mi Item #10971420
MFR #285J13-MEG

Mfr description
285J13-MEG PV BELT 13PJ723
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.64/each

Specifications

Dimensions

  • Overall Length
    28.50 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    285J13-MEG
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    13
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)