Motion
285L094

MEGADYNE
285L094

L, 0.3750 in Pitch, 28.5000 in Pitch Length, 0.9375 in Width, 76 Teeth, Chloroprene Material
Mi Item #10971429
MFR #285L094
Price$50.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
285L094

L, 0.3750 in Pitch, 28.5000 in Pitch Length, 0.9375 in Width, 76 Teeth, Chloroprene Material
Mi Item #10971429
MFR #285L094

Mfr description
285L094 TIMING BELT - L PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.69/each

Specifications

Dimensions

  • Overall Length
    28.5000 in
  • Overall Width  
    0.9375 in
  • Pitch
    0.3750 in
  • Pitch Length
    28.5000 in

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    76
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)