Motion
288-8M-30

MEGADYNE
288-8M-30

RPP, 8 mm Pitch, 288 mm Pitch Length, 30 mm Width, 36 Teeth, Chloroprene Material
MI ITEM #10971441
MFR #288-8M-30
Price$50.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
288-8M-30

RPP, 8 mm Pitch, 288 mm Pitch Length, 30 mm Width, 36 Teeth, Chloroprene Material
MI ITEM #10971441
MFR #288-8M-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.20/each

Specifications

Dimensions

  • Overall Length
    288 mm
  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Pitch Length
    288 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    36

Overview

Mfr description
288-8M-30 HTD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought