Motion
288PLT8M22

MEGADYNE
288PLT8M22

RPP, 8 mm Pitch, 288 mm Pitch Length, 22 mm Width, 36 Teeth, Chloroprene Material
Mi Item #10971455
MFR #288PLT8M22
Price$50.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
288PLT8M22

RPP, 8 mm Pitch, 288 mm Pitch Length, 22 mm Width, 36 Teeth, Chloroprene Material
Mi Item #10971455
MFR #288PLT8M22

Mfr description
288PLT8M22 RPC 8MM PLATINUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.15/each

Specifications

Dimensions

  • Overall Length
    288 mm
  • Overall Width  
    22 mm
  • Pitch
    8 mm
  • Pitch Length
    288 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    36
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)