Motion
2968-14MS-70

MEGADYNE
2968-14MS-70

14M, 14 mm Pitch, 2968 mm Pitch Length, 70 mm Width, 212 Teeth, Fiber Loaded Nitrile Material
Mi Item #10971512
MFR #2968-14MS-70
Price$1,323.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2968-14MS-70

14M, 14 mm Pitch, 2968 mm Pitch Length, 70 mm Width, 212 Teeth, Fiber Loaded Nitrile Material
Mi Item #10971512
MFR #2968-14MS-70

Mfr description
2968-14MS-70 RPP SILVER2 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,323.85/each

Specifications

Dimensions

  • Overall Length
    70 mm
  • Overall Width  
    70 mm
  • Pitch
    14 mm
  • Pitch Length
    2968 mm

Details

  • Belt Type
    14M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)