1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
300-3M-150
RPP, 3 mm Pitch, 300 mm Pitch Length, 150 mm Width, 100 Teeth, Chloroprene Material
MI ITEM #
10971555
MFR #
300-3M-150
Price
$266.37
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 300-3M-150
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
300-3M-150
RPP, 3 mm Pitch, 300 mm Pitch Length, 150 mm Width, 100 Teeth, Chloroprene Material
MI ITEM #
10971555
MFR #
300-3M-150
Mfr description
300-3M-150 HTB TIMING BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$266
.37
/each
Add to Cart
Specifications
Dimensions
Overall Length
300 mm
Overall
Width
150 mm
Pitch
3 mm
Pitch Length
300 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items