Motion
300-3M-200

MEGADYNE
300-3M-200

RPP, 3 mm Pitch, 300 mm Pitch Length, 200 mm Width, 100 Teeth, Chloroprene Material
MI ITEM #10971558
MFR #300-3M-200
Price$355.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
300-3M-200

RPP, 3 mm Pitch, 300 mm Pitch Length, 200 mm Width, 100 Teeth, Chloroprene Material
MI ITEM #10971558
MFR #300-3M-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$355.15/each

Specifications

Dimensions

  • Overall Length
    300 mm
  • Overall Width  
    200 mm
  • Pitch
    3 mm
  • Pitch Length
    300 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    100

Overview

Mfr description
300-3M-200 HTB TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought