Motion
300L060US

MEGADYNE
300L060US

L, 0.3750 in Pitch, 762 mm Pitch Length, 0.6000 in Width, 80 Teeth, Chloroprene Material
Mi Item #10971590
MFR #300L060US
Price$63.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
300L060US

L, 0.3750 in Pitch, 762 mm Pitch Length, 0.6000 in Width, 80 Teeth, Chloroprene Material
Mi Item #10971590
MFR #300L060US

Mfr description
300L060US TIMING BELT - MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.67/each

Specifications

Dimensions

  • Overall Length
    762 mm
  • Overall Width  
    0.6000 in
  • Pitch
    0.3750 in
  • Pitch Length
    762 mm

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)