Motion
300L500-JAS

MEGADYNE
300L500-JAS

L, 0.3750 in Pitch, 762 mm Pitch Length, 127 mm Width, 80 Teeth, Chloroprene Material
Mi Item #10971606
MFR #300L500-JAS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
300L500-JAS

L, 0.3750 in Pitch, 762 mm Pitch Length, 127 mm Width, 80 Teeth, Chloroprene Material
Mi Item #10971606
MFR #300L500-JAS

Mfr description
300L500-JAS TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    762 mm
  • Overall Width  
    127 mm
  • Pitch
    0.3750 in
  • Pitch Length
    762 mm

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)