Motion
300T5/750-HT

MEGADYNE
300T5/750-HT

T5, 5 mm Pitch, 750 mm Pitch Length, 300 mm Width, 150 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10971696
MFR #300T5/750-HT
Price$650.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
300T5/750-HT

T5, 5 mm Pitch, 750 mm Pitch Length, 300 mm Width, 150 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10971696
MFR #300T5/750-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$650.36/each

Specifications

Dimensions

  • Overall Length
    750 mm
  • Overall Width  
    300 mm
  • Pitch
    5 mm
  • Pitch Length
    750 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    150

Overview

Mfr description
300T5/750-HT METRIC TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought