Motion
3010M17

MEGADYNE
3010M17

Micro V-Belt - M Belt Section:, 17 Ribs, 301 in Overall Length, V-Ribbed
Mi Item #10971714
MFR #3010M17
Price$8,497.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
3010M17

Micro V-Belt - M Belt Section:, 17 Ribs, 301 in Overall Length, V-Ribbed
Mi Item #10971714
MFR #3010M17

Mfr description
3010M17 MULTI-RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,497.50/each

Specifications

Dimensions

  • Overall Length
    301 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    3010M17
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    17
  • Product Type
    Industrial Micro-V Belts
  • Section
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)