Motion
3010M32

MEGADYNE
3010M32

Micro V-Belt - M Belt Section:, 32 Ribs, 301 in Overall Length, V-Ribbed
Mi Item #10971722
MFR #3010M32
Price$15,995.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
3010M32

Micro V-Belt - M Belt Section:, 32 Ribs, 301 in Overall Length, V-Ribbed
Mi Item #10971722
MFR #3010M32

Mfr description
3010M32 MULTI-RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,995.32/each

Specifications

Dimensions

  • Overall Length
    301 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    3010M32
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    32
  • Product Type
    Industrial Micro-V Belts
  • Section
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)