Motion
30AT5/780

MEGADYNE
30AT5/780

AT5, 5 mm Pitch, 780 mm Pitch Length, 30 mm Width, 156 Teeth, Thermoset PU 88 ShA Material
Mi Item #10971925
MFR #30AT5/780
Price$103.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
30AT5/780

AT5, 5 mm Pitch, 780 mm Pitch Length, 30 mm Width, 156 Teeth, Thermoset PU 88 ShA Material
Mi Item #10971925
MFR #30AT5/780

Mfr description
30AT5/780 METRIC TIMING BELT - MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.28/each

Specifications

Dimensions

  • Overall Length
    780 mm
  • Overall Width  
    30 mm
  • Pitch
    5 mm
  • Pitch Length
    780 mm

Details

  • Belt Type
    AT5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)