Motion
3136PLT14M50

MEGADYNE
3136PLT14M50

14M, 14 mm Pitch, 3136 mm Pitch Length, 50 mm Width, 224 Teeth, Chloroprene Material
MI ITEM #10971992
MFR #3136PLT14M50
Price$1,556.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
3136PLT14M50

14M, 14 mm Pitch, 3136 mm Pitch Length, 50 mm Width, 224 Teeth, Chloroprene Material
MI ITEM #10971992
MFR #3136PLT14M50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,556.96/each

Specifications

Dimensions

  • Overall Length
    3136 mm
  • Overall Width  
    50 mm
  • Pitch
    14 mm
  • Pitch Length
    3136 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    224

Overview

Mfr description
3136PLT14M50 RPC 14MM PLATINUM BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought