1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
3136PLT14M55
14M, 14 mm Pitch, 3136 mm Pitch Length, 55 mm Width, 224 Teeth, Chloroprene Material
MI ITEM #
10971993
MFR #
3136PLT14M55
List Price
$1,712.38
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 3136PLT14M55
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
3136PLT14M55
14M, 14 mm Pitch, 3136 mm Pitch Length, 55 mm Width, 224 Teeth, Chloroprene Material
MI ITEM #
10971993
MFR #
3136PLT14M55
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,712.38
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
3136PLT14M55 RPC 14MM PLATINUM BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
3136 mm
Overall Width
55 mm
Material
Chloroprene
Number Of Teeth
224
Pitch Length
3136 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought