Motion
3150-14MG-168

MEGADYNE
3150-14MG-168

14M, 14 mm Pitch, 3150 mm Pitch Length, 168 mm Width, 225 Teeth, High-Performance NBR Material
MI ITEM #10972012
MFR #3150-14MG-168
Price$4,626.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
3150-14MG-168

14M, 14 mm Pitch, 3150 mm Pitch Length, 168 mm Width, 225 Teeth, High-Performance NBR Material
MI ITEM #10972012
MFR #3150-14MG-168

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,626.19/each

Specifications

Dimensions

  • Overall Length
    3150 mm
  • Overall Width  
    168 mm
  • Pitch
    14 mm
  • Pitch Length
    3150 mm

Details

  • Belt Type
    14M
  • Material
    High-Performance NBR
  • Number Of Teeth  
    225

Overview

Mfr description
3150-14MG-168 RPP GOLD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought