Motion
318-RPP3

MEGADYNE
318-RPP3

Synchronous & Timing Belts - RPP, 3 mm Pitch, 318 mm Pitch Length, 106 Teeth, Chloroprene Material
MI ITEM #10972062
MFR #318-RPP3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
318-RPP3

Synchronous & Timing Belts - RPP, 3 mm Pitch, 318 mm Pitch Length, 106 Teeth, Chloroprene Material
MI ITEM #10972062
MFR #318-RPP3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    318 mm
  • Pitch
    3 mm
  • Pitch Length
    318 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    106

Overview

Mfr description
318-RPP3 RPP TIMING BELT SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought