Motion
322L119

MEGADYNE
322L119

L, 0.3750 in Pitch, 32.2000 in Pitch Length, 1.1875 in Width, 86 Teeth, Chloroprene Material
Mi Item #10972136
MFR #322L119
Price$68.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
322L119

L, 0.3750 in Pitch, 32.2000 in Pitch Length, 1.1875 in Width, 86 Teeth, Chloroprene Material
Mi Item #10972136
MFR #322L119

Mfr description
322L119 TIMING BELT - L PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.17/each

Specifications

Dimensions

  • Overall Length
    32.2000 in
  • Overall Width  
    1.1875 in
  • Pitch
    0.3750 in
  • Pitch Length
    32.2000 in

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    86
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)