1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
3280-8MG-30
8M, 8 mm Pitch, 3280 mm Pitch Length, 30 mm Width, 410 Teeth, High-performance NBR Material
MI ITEM #
10972157
MFR #
3280-8MG-30
Price
$438.82
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 3280-8MG-30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
3280-8MG-30
8M, 8 mm Pitch, 3280 mm Pitch Length, 30 mm Width, 410 Teeth, High-performance NBR Material
MI ITEM #
10972157
MFR #
3280-8MG-30
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$438.82
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
3280 mm
Overall
Width
30 mm
Pitch
8 mm
Pitch Length
3280 mm
Details
Belt Type
8M
Material
High-performance NBR
Number Of
Teeth
410
Overview
Mfr description
3280-8MG-30 RPP GOLD TIMING BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought