1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
3280-8MG-SLV
8M, 8 mm Pitch, 3280 mm Pitch Length, 410 Teeth, High-performance NBR Material
MI ITEM #
10972160
MFR #
3280-8MG-SLV
Price
$15.57
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 3280-8MG-SLV
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
3280-8MG-SLV
8M, 8 mm Pitch, 3280 mm Pitch Length, 410 Teeth, High-performance NBR Material
MI ITEM #
10972160
MFR #
3280-8MG-SLV
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$15.57
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
3280 mm
Pitch
8 mm
Pitch Length
3280 mm
Details
Belt Type
8M
Material
High-performance NBR
Number Of
Teeth
410
Overview
Mfr description
3280-8MG-SLV RPP GOLD TIMING BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought