Motion
32T5/840DL

MEGADYNE
32T5/840DL

T5, 5 mm Pitch, 840 mm Pitch Length, 32 mm Width, 168 Teeth, Thermoset PU 88 ShA Material
Mi Item #10972210
MFR #32T5/840DL
Price$117.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
32T5/840DL

T5, 5 mm Pitch, 840 mm Pitch Length, 32 mm Width, 168 Teeth, Thermoset PU 88 ShA Material
Mi Item #10972210
MFR #32T5/840DL

Mfr description
32T5/840DL DOUBLE SIDED METRIC T/B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.00/each

Specifications

Dimensions

  • Overall Length
    840 mm
  • Overall Width  
    32 mm
  • Pitch
    5 mm
  • Pitch Length
    840 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    168
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)