1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
32X10X900
Variable Speed Belt - 32 mm Top Width, 900 mm Pitch Length, 10 mm Overall Height
Mi Item #
10972212
MFR #
32X10X900
Price
$142.37
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt
MEGADYNE 32X10X900
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
32X10X900
Variable Speed Belt - 32 mm Top Width, 900 mm Pitch Length, 10 mm Overall Height
Mi Item #
10972212
MFR #
32X10X900
Mfr description
32X10X900 METRIC VSB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$142
.37
/each
Add to Cart
Specifications
Dimensions
Overall
Height
10 mm
Pitch Length
900 mm
Top
Width
32 mm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items