1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
330-3M-09
RPP, 3 mm Pitch, 330 mm Pitch Length, 9 mm Width, 110 Teeth, Chloroprene Material
MI ITEM #
10972228
MFR #
330-3M-09
Price
$13.82
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 330-3M-09
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
330-3M-09
RPP, 3 mm Pitch, 330 mm Pitch Length, 9 mm Width, 110 Teeth, Chloroprene Material
MI ITEM #
10972228
MFR #
330-3M-09
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$13.82
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
330 mm
Overall
Width
9 mm
Pitch
3 mm
Pitch Length
330 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
110
Overview
Mfr description
330-3M-09 HTD TIMING BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought