Motion
330H050US

MEGADYNE
330H050US

H, 0.5000 in Pitch, 33.0000 in Pitch Length, 0.5000 in Width, 66 Teeth, Chloroprene Material
MI ITEM #10972250
MFR #330H050US
Price$50.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
330H050US

H, 0.5000 in Pitch, 33.0000 in Pitch Length, 0.5000 in Width, 66 Teeth, Chloroprene Material
MI ITEM #10972250
MFR #330H050US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.57/each

Specifications

Dimensions

  • Overall Length
    33.0000 in
  • Overall Width  
    0.5000 in
  • Pitch
    0.5000 in
  • Pitch Length
    33.0000 in

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    66

Overview

Mfr description
330H050US TIMING BELT - MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought