Motion
330HUK-SLV

MEGADYNE
330HUK-SLV

H, 0.5000 in Pitch, 3.3000 in Pitch Length, Chloroprene Material
Mi Item #10972257
MFR #330HUK-SLV
Price$98.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
330HUK-SLV

H, 0.5000 in Pitch, 3.3000 in Pitch Length, Chloroprene Material
Mi Item #10972257
MFR #330HUK-SLV

Mfr description
330HUK-SLV TIMING BELT-MEGAPOWER-SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.41/each

Specifications

Dimensions

  • Overall Length
    3.3000 in
  • Pitch
    0.5000 in
  • Pitch Length
    3.3000 in

Details

  • Belt Type
    H
  • Material
    Chloroprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)