Motion
330H-Y-1/4SLV

MEGADYNE
330H-Y-1/4SLV

H, 0.5000 in Pitch, 3.3000 in Pitch Length, Chloroprene Material
Mi Item #10972258
MFR #330H-Y-1/4SLV
Price$59.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
330H-Y-1/4SLV

H, 0.5000 in Pitch, 3.3000 in Pitch Length, Chloroprene Material
Mi Item #10972258
MFR #330H-Y-1/4SLV

Mfr description
330H-Y-1/4SLV T/B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.10/each

Specifications

Dimensions

  • Overall Length
    3.3000 in
  • Pitch
    0.5000 in
  • Pitch Length
    3.3000 in

Details

  • Belt Type
    H
  • Material
    Chloroprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)