Motion
330XL069

MEGADYNE
330XL069

XL, 0.2000 in Pitch, 33.0000 in Pitch Length, 0.6875 in Width, 165 Teeth, Chloroprene Material
Mi Item #10972267
MFR #330XL069
Price$32.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
330XL069

XL, 0.2000 in Pitch, 33.0000 in Pitch Length, 0.6875 in Width, 165 Teeth, Chloroprene Material
Mi Item #10972267
MFR #330XL069

Mfr description
330XL069 TIMING BELT - XL PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.97/each

Specifications

Dimensions

  • Overall Length
    33.0000 in
  • Overall Width  
    0.6875 in
  • Pitch
    0.2000 in
  • Pitch Length
    33.0000 in

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)