Motion
334L088

MEGADYNE
334L088

L, 0.3750 in Pitch, 33.4000 in Pitch Length, 0.8800 in Width, 89 Teeth, Chloroprene Material
MI ITEM #10972286
MFR #334L088
Price$60.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
334L088

L, 0.3750 in Pitch, 33.4000 in Pitch Length, 0.8800 in Width, 89 Teeth, Chloroprene Material
MI ITEM #10972286
MFR #334L088

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60.69/each

Specifications

Dimensions

  • Overall Length
    33.4000 in
  • Overall Width  
    0.8800 in
  • Pitch
    0.3750 in
  • Pitch Length
    33.4000 in

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    89

Overview

Mfr description
334L088 TIMING BELT - L PITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought