1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
3360-14M-76
14M, 14 mm Pitch, 3360 mm Pitch Length, 76 mm Width, 240 Teeth, Chloroprene Material
MI ITEM #
10972294
MFR #
3360-14M-76
Price
$1,640.17
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 3360-14M-76
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
3360-14M-76
14M, 14 mm Pitch, 3360 mm Pitch Length, 76 mm Width, 240 Teeth, Chloroprene Material
MI ITEM #
10972294
MFR #
3360-14M-76
Mfr description
3360-14M-76 RPP TIMING BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,640
.17
/each
Add to Cart
Specifications
Dimensions
Overall Length
3360 mm
Overall
Width
76 mm
Pitch
14 mm
Pitch Length
3360 mm
Details
Belt Type
14M
Material
Chloroprene
Number Of
Teeth
240
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items