Motion
3360PLT14M85

MEGADYNE
3360PLT14M85

14M, 14 mm Pitch, 3360 mm Pitch Length, 85 mm Width, 240 Teeth, Chloroprene Material
Mi Item #10972324
MFR #3360PLT14M85
Price$2,915.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
3360PLT14M85

14M, 14 mm Pitch, 3360 mm Pitch Length, 85 mm Width, 240 Teeth, Chloroprene Material
Mi Item #10972324
MFR #3360PLT14M85

Mfr description
3360PLT14M85 RPC 14MM PLATINUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,915.90/each

Specifications

Dimensions

  • Overall Length
    3360 mm
  • Overall Width  
    85 mm
  • Pitch
    14 mm
  • Pitch Length
    3360 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)