Motion
339-3M-115

MEGADYNE
339-3M-115

RPP, 3 mm Pitch, 339 mm Pitch Length, 115 mm Width, 113 Teeth, Chloroprene Material
MI ITEM #10972334
MFR #339-3M-115
Price$195.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
339-3M-115

RPP, 3 mm Pitch, 339 mm Pitch Length, 115 mm Width, 113 Teeth, Chloroprene Material
MI ITEM #10972334
MFR #339-3M-115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$195.79/each

Specifications

Dimensions

  • Overall Length
    339 mm
  • Overall Width  
    115 mm
  • Pitch
    3 mm
  • Pitch Length
    339 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    113

Overview

Mfr description
339-3M-115 HTD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought