Motion
33AT10/1300

MEGADYNE
33AT10/1300

AT10, 10 mm Pitch, 1300 mm Pitch Length, 33 mm Width, 130 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10972337
MFR #33AT10/1300
Price$219.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
33AT10/1300

AT10, 10 mm Pitch, 1300 mm Pitch Length, 33 mm Width, 130 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10972337
MFR #33AT10/1300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$219.87/each

Specifications

Dimensions

  • Overall Length
    1300 mm
  • Overall Width  
    33 mm
  • Pitch
    10 mm
  • Pitch Length
    1300 mm

Details

  • Belt Type
    AT10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    130

Overview

Mfr description
33AT10/1300 METRIC TIMING BELT-MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought