Overview
Mfr description
340J125 MULTI-RIB
Specifications
- SectionJ
- Overall Length34 in
- MaterialPolybutadiene Rubber
- Number Of Ribs125
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number340J125
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data