Motion
340J15

MEGADYNE
340J15

Micro V-Belt - J Belt Section:, 15 Ribs, 34 in Overall Length, V-Ribbed
MI ITEM #10972371
MFR #340J15
Price$117.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
340J15

Micro V-Belt - J Belt Section:, 15 Ribs, 34 in Overall Length, V-Ribbed
MI ITEM #10972371
MFR #340J15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$117.54/each

Specifications

Dimensions

  • Overall Length
    34 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    340J15
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    15
  • Product Type
    Industrial Micro-V Belts
  • Section
    J

Overview

Mfr description
340J15 MULTI-RIB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought