Motion
345L177

MEGADYNE
345L177

L, 0.3750 in Pitch, 34.5000 in Pitch Length, 1.7700 in Width, 92 Teeth, Chloroprene Material
MI ITEM #10972387
MFR #345L177
Price$102.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
345L177

L, 0.3750 in Pitch, 34.5000 in Pitch Length, 1.7700 in Width, 92 Teeth, Chloroprene Material
MI ITEM #10972387
MFR #345L177

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$102.54/each

Specifications

Dimensions

  • Overall Length
    34.5000 in
  • Overall Width  
    1.7700 in
  • Pitch
    0.3750 in
  • Pitch Length
    34.5000 in

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    92

Overview

Mfr description
345L177 TIMING BELT - L PITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought