Motion
345L425

MEGADYNE
345L425

L, 0.3750 in Pitch, 34.5000 in Pitch Length, 4.2500 in Width, 92 Teeth, Chloroprene Material
Mi Item #10972388
MFR #345L425
Price$246.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
345L425

L, 0.3750 in Pitch, 34.5000 in Pitch Length, 4.2500 in Width, 92 Teeth, Chloroprene Material
Mi Item #10972388
MFR #345L425

Mfr description
345L425 TIMING BELT - L PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.26/each

Specifications

Dimensions

  • Overall Length
    34.5000 in
  • Overall Width  
    4.2500 in
  • Pitch
    0.3750 in
  • Pitch Length
    34.5000 in

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    92
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)