1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
3500-14MS-170
14M, 14 mm Pitch, 3500 mm Pitch Length, 170 mm Width, 250 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
10972441
MFR #
3500-14MS-170
List Price
$3,257.41
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 3500-14MS-170
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
3500-14MS-170
14M, 14 mm Pitch, 3500 mm Pitch Length, 170 mm Width, 250 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
10972441
MFR #
3500-14MS-170
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,257.41
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
3500-14MS-170 RPP SILVER2 TIMING BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
170 mm
Overall Width
170 mm
Material
Fiber Loaded Nitrile
Number Of Teeth
250
Pitch Length
3500 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data