Motion
352-8MS-SLV

MEGADYNE
352-8MS-SLV

8M, 8 mm Pitch, 1000 mm Pitch Length, 11 mm Width, 44 Teeth, Fiber Loaded Nitrile Material
Mi Item #10972501
MFR #352-8MS-SLV
Price$1.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
352-8MS-SLV

8M, 8 mm Pitch, 1000 mm Pitch Length, 11 mm Width, 44 Teeth, Fiber Loaded Nitrile Material
Mi Item #10972501
MFR #352-8MS-SLV

Mfr description
352-8MS-SLV RPP SILVER2 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.80/each

Specifications

Dimensions

  • Overall Length
    11 mm
  • Overall Width  
    11 mm
  • Pitch
    8 mm
  • Pitch Length
    1000 mm

Details

  • Belt Type
    8M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    44
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)