Motion
352PLT8M12

MEGADYNE
352PLT8M12

RPP, 8 mm Pitch, 352 mm Pitch Length, 12 mm Width, 44 Teeth, Chloroprene Material
Mi Item #10972503
MFR #352PLT8M12
Price$35.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
352PLT8M12

RPP, 8 mm Pitch, 352 mm Pitch Length, 12 mm Width, 44 Teeth, Chloroprene Material
Mi Item #10972503
MFR #352PLT8M12

Mfr description
352PLT8M12 RPC 8MM PLATINUM BELT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.82/each

Specifications

Dimensions

  • Overall Length
    352 mm
  • Overall Width  
    12 mm
  • Pitch
    8 mm
  • Pitch Length
    352 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    44
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)