Motion
357-3M-04

MEGADYNE
357-3M-04

RPP, 3 mm Pitch, 357 mm Pitch Length, 4 mm Width, 119 Teeth, Chloroprene Material
Mi Item #10972521
MFR #357-3M-04
Price$7.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
357-3M-04

RPP, 3 mm Pitch, 357 mm Pitch Length, 4 mm Width, 119 Teeth, Chloroprene Material
Mi Item #10972521
MFR #357-3M-04

Mfr description
357-3M-04 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.00/each

Specifications

Dimensions

  • Overall Length
    357 mm
  • Overall Width  
    4 mm
  • Pitch
    3 mm
  • Pitch Length
    357 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)