Motion
35T5/1275

MEGADYNE
35T5/1275

T5, 5 mm Pitch, 1275 mm Pitch Length, 35 mm Width, 255 Teeth, Thermoset PU 88 ShA Material
Mi Item #10972551
MFR #35T5/1275
Price$113.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
35T5/1275

T5, 5 mm Pitch, 1275 mm Pitch Length, 35 mm Width, 255 Teeth, Thermoset PU 88 ShA Material
Mi Item #10972551
MFR #35T5/1275

Mfr description
35T5/1275 METRIC TIMING BELT - MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.63/each

Specifications

Dimensions

  • Overall Length
    1275 mm
  • Overall Width  
    35 mm
  • Pitch
    5 mm
  • Pitch Length
    1275 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    255
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)